Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Pro Model High Temp Supply, Blue
- Mfr # LT407HT
- Zoro # G623354228
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Adhesive
Adhesive
Printer Series Compatibility
LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
Label Material
Vinyl
Adhesive Properties
Permanent Adhesive
Compatible Mfr Part Number
LT4, LT4P, LTPX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT407HT
- Zoro #
- G623354228
- UPC #
- -
- Country of Origin
- United States
- Adhesive
- Adhesive
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Label Material
- Vinyl
- Adhesive Properties
- Permanent Adhesive
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Minimum Service Temperature
- -40 Degrees F
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Adhesive Material
- Acrylic
- Item
- LabelTac Pro Model High Temp Supply
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Label Media Format
- Continuous Roll
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Material Series
- LabelTac High Temp Label Supply
- Label Color
- Blue
- Product Type
- Continuous Label Stock
- Maximum Service Temperature
- 320 Degrees F
Dimensions
- Label Thickness
- 2.8 mil
- Width
- 4 in
- Roll Length
- 100 ft
- Core Diameter
- 1 5/8 in
Description
LabelTac Pro Model High Temp Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac High Temp Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.