LabelTac 9 Standard Supply, White
- Mfr # LT502-C
- Zoro # G023354965
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Roll Length
75 ft
Minimum Service Temperature
-40 Degrees F
Label Thickness
2.8 mil
Recommended Ribbon
LabelTac 9 Print Ribbon
Adhesive
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT502-C
- Zoro #
- G023354965
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Length
- 75 ft
- Label Thickness
- 2.8 mil
- Width
- 5 in
- Core Diameter
- 3 1/16 in
Details
- Minimum Service Temperature
- -40 Degrees F
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Adhesive
- Adhesive
- Product Type
- Continuous Label Stock
- Maximum Service Temperature
- 180 Degrees F
- Item
- LabelTac 9 Standard Supply
- Adhesive Properties
- Permanent Adhesive
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Material Series
- LabelTac Standard Label Supply
- Adhesive Material
- Acrylic
- Label Media Format
- Continuous Roll
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Label Material
- Vinyl
- Compatible Mfr Part Number
- LT6, LT9
- Label Color
- White
Description
LabelTac 9 Standard Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT6, LT9, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 75 ft, Width 5 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Standard Label Supply, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.