Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac 9 High Temp Supply, Red
- Mfr # LT804HT-C
- Zoro # G623355386
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Label Thickness
2.8 mil
Adhesive
Adhesive
Label Material
Vinyl
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Core Diameter
3 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT804HT-C
- Zoro #
- G623355386
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Thickness
- 2.8 mil
- Core Diameter
- 3 1/16 in
- Width
- 8 in
- Roll Length
- 100 ft
Details
- Adhesive
- Adhesive
- Label Material
- Vinyl
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Adhesive Properties
- Permanent Adhesive
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Minimum Service Temperature
- -40 Degrees F
- Compatible Mfr Part Number
- LT9
- Label Media Format
- Continuous Roll
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Label Color
- Red
- Maximum Service Temperature
- 320 Degrees F
- Item
- LabelTac 9 High Temp Supply
- Material Series
- LabelTac High Temp Label Supply
- Product Type
- Continuous Label Stock
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Adhesive Material
- Acrylic
Description
LabelTac 9 High Temp Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT9, Label Color Red, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 100 ft, Width 8 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac High Temp Label Supply, Maximum Service Temperature 320 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.