Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Pro Model Reflective Supply
- Mfr # LT406RF
- Zoro # G223360995
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Recommended Ribbon
LabelTac Pro Model Print Ribbon
Width
4 in
Material Series
LabelTac Reflective Label Supply
Label Thickness
5 mil
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT406RF
- Zoro #
- G223360995
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Label Thickness
- 5 mil
- Roll Length
- 75 ft
- Core Diameter
- 1 5/8 in
Details
- Item
- LabelTac Pro Model Reflective Supply
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Material Series
- LabelTac Reflective Label Supply
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Maximum Service Temperature
- 205 Degrees F
- Label Material
- Vinyl
- Material Properties
- Reflective
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Adhesive Properties
- Permanent Adhesive
- Label Media Format
- Continuous Roll
- Product Type
- Continuous Label Stock
- Adhesive
- Adhesive
- Adhesive Material
- Acrylic
- Minimum Service Temperature
- -60 Degrees F
- Label Color
- Orange
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
Description
LabelTac Pro Model Reflective Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 75 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.