Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Pro Model Standard Supply
- Mfr # LT302
- Zoro # G623358233
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Maximum Service Temperature
200 Degrees F
Roll Length
150 ft
Printer Series Compatibility
LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Product Type
Continuous Label Stock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT302
- Zoro #
- G623358233
- UPC #
- -
- Country of Origin
- United States
- Maximum Service Temperature
- 200 Degrees F
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Product Type
- Continuous Label Stock
- Label Color
- White
- Adhesive Material
- Acrylic
- Minimum Service Temperature
- -40 Degrees F
- Item
- LabelTac Pro Model Standard Supply
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Material Series
- LabelTac Standard Label Supply
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Label Media Format
- Continuous Roll
- Adhesive
- Adhesive
- Label Material
- Vinyl
- Adhesive Properties
- Permanent Adhesive
- Compatible Mfr Part Number
- LT4, LTP4, LTPX
Dimensions
- Roll Length
- 150 ft
- Label Thickness
- 2.8 mil
- Width
- 3 in
- Core Diameter
- 1 5/8 in
Description
LabelTac Pro Model Standard Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LTP4, LTPX, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 150 ft, Width 3 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Standard Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.