Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac 9 Magnetic Supply, Yellow
- Mfr # LT601M-C
- Zoro # G823361330
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Roll Length
25 ft
Label Color
Yellow
Adhesive
Non-Adhesive
Core Diameter
3 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT601M-C
- Zoro #
- G823361330
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Length
- 25 ft
- Core Diameter
- 3 1/16 in
- Width
- 6 in
- Label Thickness
- 15 mil
Details
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Label Color
- Yellow
- Adhesive
- Non-Adhesive
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Maximum Service Temperature
- 160 Degrees F
- Minimum Service Temperature
- -15 Degrees F
- Product Type
- Continuous Label Stock
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Label Material
- Vinyl
- Adhesive Properties
- Magnetic Adhesive
- Label Media Format
- Continuous Roll
- Item
- LabelTac 9 Magnetic Supply
- Material Series
- LabelTac Magnetic Label Supply
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Compatible Mfr Part Number
- LT9
Description
LabelTac 9 Magnetic Supply, Adhesive Properties Magnetic Adhesive, Compatible Mfr Part Number LT9, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 25 ft, Width 6 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Magnetic Label Supply, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -15 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.