LabelTac 9 Print Ribbon
- Mfr # L9R02
- Zoro # G123360507
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical-Resistant, UV-Resistant, Water-Resistant
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Core Diameter
2 in
Compatible Mfr Part Number
LT9
Ribbon Formulation
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9R02
- Zoro #
- G123360507
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Core Diameter
- 2 in
- Ribbon Length
- 984 ft
- Ribbon Width
- 8 21/32 in
Details
- Resistance Properties
- Chemical-Resistant, UV-Resistant, Water-Resistant
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Compatible Mfr Part Number
- LT9
- Ribbon Formulation
- Resin
- Item
- LabelTac 9 Print Ribbon
- Ribbon Color
- White
- Printer Series Compatibility
- LabelTac 9
- Ribbon Series
- LabelTac 9
Description
LabelTac 9 Print Ribbon, Compatible Mfr Part Number LT9, Printer Series Compatibility LabelTac 9, Ribbon Color White, Ribbon Length 984 ft, Ribbon Width 8 21/32 in, Ribbon Series LabelTac 9, Ribbon Panel Length Not Applicable, Number of Panel Sets Not Applicable, Ribbon Formulation Resin, Core Diameter 2 in, Resistance Properties Chemical-Resistant, UV-Resistant, Water-Resistant, Standards ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.