LabelTac 9 Print Ribbon
- Mfr # L9R03
- Zoro # G523352799
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Ribbon Series
LabelTac 9
Ribbon Color
Black
Ribbon Length
984 ft
Ribbon Width
8 21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9R03
- Zoro #
- G523352799
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Ribbon Length
- 984 ft
- Ribbon Width
- 8 21/32 in
- Core Diameter
- 1 in
Details
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Ribbon Series
- LabelTac 9
- Ribbon Color
- Black
- Printer Series Compatibility
- LabelTac 9
- Resistance Properties
- Chemical-Resistant, UV-Resistant, Water-Resistant
- Compatible Mfr Part Number
- LT9
- Ribbon Formulation
- Resin
- Item
- LabelTac 9 Print Ribbon
Description
LabelTac 9 Print Ribbon, Compatible Mfr Part Number LT9, Printer Series Compatibility LabelTac 9, Ribbon Color Black, Ribbon Length 984 ft, Ribbon Width 8 21/32 in, Ribbon Series LabelTac 9, Ribbon Panel Length Not Applicable, Number of Panel Sets Not Applicable, Ribbon Formulation Resin, Core Diameter 1 in, Resistance Properties Chemical-Resistant, UV-Resistant, Water-Resistant, Standards ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.