Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Pro Model Magnetic Supply
- Mfr # LT201M
- Zoro # G123356463
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Compatible Mfr Part Number
LT4, LT4P, LTPX
Maximum Service Temperature
160 Degrees F
Product Type
Continuous Label Stock
Material Properties
Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT201M
- Zoro #
- G123356463
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Core Diameter
- 1 5/8 in
- Label Thickness
- 15 mil
- Roll Length
- 25 ft
Details
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Maximum Service Temperature
- 160 Degrees F
- Product Type
- Continuous Label Stock
- Material Properties
- Magnetic
- Adhesive
- Non-Adhesive
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Minimum Service Temperature
- -15 Degrees F
- Material Series
- LabelTac Magnetic Label Supply
- Item
- LabelTac Pro Model Magnetic Supply
- Label Color
- Yellow
- Label Media Format
- Continuous Roll
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Label Material
- Vinyl
- Adhesive Properties
- Magnetic Adhesive
Description
LabelTac Pro Model Magnetic Supply, Adhesive Properties Magnetic Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Material Properties Magnetic, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 25 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.