Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Pro Model Reflective Supply
- Mfr # LT407RF
- Zoro # G223355380
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Label Thickness
5 mil
Material Series
LabelTac High Temp Label Supply
Roll Length
75 ft
Label Media Format
Continuous Roll
Adhesive Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT407RF
- Zoro #
- G223355380
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Thickness
- 5 mil
- Roll Length
- 75 ft
- Core Diameter
- 1 5/8 in
- Width
- 4 in
Details
- Material Series
- LabelTac High Temp Label Supply
- Label Media Format
- Continuous Roll
- Adhesive Material
- Acrylic
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Label Material
- Vinyl
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Maximum Service Temperature
- 205 Degrees F
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Product Type
- Continuous Label Stock
- Minimum Service Temperature
- -60 Degrees F
- Label Color
- Blue
- Adhesive
- Adhesive
- Material Properties
- Reflective
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Adhesive Properties
- Permanent Adhesive
- Item
- LabelTac Pro Model Reflective Supply
Description
LabelTac Pro Model Reflective Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 75 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.