LabelTac 9 Reflective Supply, White
- Mfr # LT802RF-C
- Zoro # G623356567
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Maximum Service Temperature
205 Degrees F
Adhesive
Adhesive
Label Color
White
Material Series
LabelTac Reflective Label Supply
Product Type
Continuous Label Stock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT802RF-C
- Zoro #
- G623356567
- UPC #
- -
- Country of Origin
- United States
- Maximum Service Temperature
- 205 Degrees F
- Adhesive
- Adhesive
- Label Color
- White
- Material Series
- LabelTac Reflective Label Supply
- Product Type
- Continuous Label Stock
- Item
- LabelTac 9 Reflective Supply
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Compatible Mfr Part Number
- LT9
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Adhesive Material
- Acrylic
- Material Properties
- Reflective
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Minimum Service Temperature
- -60 Degrees F
- Adhesive Properties
- Permanent Adhesive
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Label Media Format
- Continuous Roll
- Label Material
- Vinyl
Dimensions
- Label Thickness
- 5 mil
- Width
- 8 in
- Roll Length
- 75 ft
- Core Diameter
- 3 1/16 in
Description
LabelTac 9 Reflective Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT9, Label Color White, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 75 ft, Width 8 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Reflective Label Supply, Maximum Service Temperature 205 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.