LabelTac Pro Model Magnetic Supply
- Mfr # LT202M
- Zoro # G923361612
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Adhesive
Non-Adhesive
Maximum Service Temperature
160 Degrees F
Minimum Service Temperature
-15 Degrees F
Core Diameter
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT202M
- Zoro #
- G923361612
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Core Diameter
- 1 5/8 in
- Width
- 2 in
- Roll Length
- 25 ft
- Label Thickness
- 15 mil
Details
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Adhesive
- Non-Adhesive
- Maximum Service Temperature
- 160 Degrees F
- Minimum Service Temperature
- -15 Degrees F
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Adhesive Properties
- Magnetic Adhesive
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Label Color
- White
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Material Properties
- Magnetic
- Label Material
- Vinyl
- Label Media Format
- Continuous Roll
- Material Series
- LabelTac Magnetic Label Supply
- Product Type
- Continuous Label Stock
- Item
- LabelTac Pro Model Magnetic Supply
Description
LabelTac Pro Model Magnetic Supply, Adhesive Properties Magnetic Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color White, Label Finish Gloss, Label Material Vinyl, Material Properties Magnetic, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 25 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Magnetic Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.