Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac 9 Standard Supply, Clear
- Mfr # LT611-C
- Zoro # G323359806
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Label Material
Vinyl
Width
6 in
Maximum Service Temperature
180 Degrees F
Product Type
Continuous Label Stock
Minimum Service Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT611-C
- Zoro #
- G323359806
- UPC #
- -
- Country of Origin
- United States
- Label Material
- Vinyl
- Maximum Service Temperature
- 180 Degrees F
- Product Type
- Continuous Label Stock
- Minimum Service Temperature
- -40 Degrees F
- Compatible Mfr Part Number
- LT6, LT9
- Material Series
- LabelTac Standard Label Supply
- Label Color
- Clear
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Adhesive Properties
- Permanent Adhesive
- Item
- LabelTac 9 Standard Supply
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Adhesive
- Adhesive
- Adhesive Material
- Acrylic
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Label Media Format
- Continuous Roll
Dimensions
- Width
- 6 in
- Roll Length
- 75 ft
- Label Thickness
- 2.8 mil
- Core Diameter
- 3 1/16 in
Description
LabelTac 9 Standard Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT6, LT9, Label Color Clear, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 75 ft, Width 6 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Standard Label Supply, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.