LabelTac GHS Supply, White; Red
- Mfr # LT46GHS4-V2
- Zoro # G023353302
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Roll Width
4 in
Labels per Row
200
Labels per Roll
200
Maximum Service Temperature
180 Degrees F
Printer Series Compatibility
LabelTac 4, LabelTac 4 Pro, LabelTac Pro X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT46GHS4-V2
- Zoro #
- G023353302
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Width
- 4 in
- Label Width
- 4 in
- Label Height
- 6 in
- Roll Length
- 150 ft
- Label Thickness
- 2.5 mil
- Core Diameter
- 1 5/8 in
Description
LabelTac GHS Supply, For Print Method Thermal Transfer, Compatible Mfr Part Number LT4, LTP4, LTPX, Label Color Red, White, Label Finish Gloss, Label Height 6 in, Label Material Vinyl, Label Width 4 in, Labels per Roll 200, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro X, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Series GHS Die-Cut Label Supply, Recommended Ribbon Standard Print Ribbon
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.