LabelTac OSHA Header Supply, Red; White
- Mfr # LT35DANGB
- Zoro # G823355926
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
LabelTac 4, LabelTac 4 Pro, LabelTac Pro X
Adhesive
Adhesive
Material Series
OSHA Header Die-Cut Label Supply
Roll Width
3 in
Compatible Mfr Part Number
LT4, LTP4, LTPX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT35DANGB
- Zoro #
- G823355926
- UPC #
- -
- Country of Origin
- United States
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro X
- Adhesive
- Adhesive
- Material Series
- OSHA Header Die-Cut Label Supply
- Compatible Mfr Part Number
- LT4, LTP4, LTPX
- Labels per Row
- 200
- Inkjet Printable
- No
- Preprinted Images
- Red Danger OSHA Header Supply
- Label Media Format
- Precut Roll
- Adhesive Material
- Acrylic
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Recommended Ribbon
- Standard Print Ribbon
- Maximum Service Temperature
- 180 Degrees F
- Item
- LabelTac OSHA Header Supply
- Labels per Roll
- 200
- Label Color
- Red, White
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Minimum Service Temperature
- -40 Degrees F
- Label Material
- Vinyl
- Adhesive Properties
- Permanent Adhesive
- Preprinted Text
- Danger
Dimensions
- Roll Width
- 3 in
- Label Width
- 3 in
- Core Diameter
- 1 5/8 in
- Label Thickness
- 3 mil
- Label Height
- 5 in
- Roll Length
- 150 ft
Description
LabelTac OSHA Header Supply, For Print Method Thermal Transfer, Compatible Mfr Part Number LT4, LTP4, LTPX, Label Color Red, White, Label Finish Gloss, Label Height 5 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 200, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro X, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Series OSHA Header Die-Cut Label Supply, Recommended Ribbon Standard Print Ribbon
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.