LabelTac Pro Model High Temp Supply
- Mfr # LT301HT
- Zoro # G523358708
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Label Color
Yellow
Product Type
Continuous Label Stock
Minimum Service Temperature
-40 Degrees F
Core Diameter
1 5/8 in
Adhesive Properties
Permanent Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT301HT
- Zoro #
- G523358708
- UPC #
- -
- Country of Origin
- United States
- Label Color
- Yellow
- Product Type
- Continuous Label Stock
- Minimum Service Temperature
- -40 Degrees F
- Adhesive Properties
- Permanent Adhesive
- Label Media Format
- Continuous Roll
- Adhesive Material
- Acrylic
- Material Series
- LabelTac High Temp Label Supply
- Adhesive
- Adhesive
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Maximum Service Temperature
- 320 Degrees F
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Label Material
- Vinyl
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Item
- LabelTac Pro Model High Temp Supply
Dimensions
- Core Diameter
- 1 5/8 in
- Width
- 3 in
- Roll Length
- 100 ft
- Label Thickness
- 2.8 mil
Description
LabelTac Pro Model High Temp Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 100 ft, Width 3 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac High Temp Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.