LabelTac Pro Model High Temp Supply
- Mfr # LT306HT
- Zoro # G423357009
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Roll Length
100 ft
Adhesive Material
Acrylic
Recommended Ribbon
LabelTac Pro Model Print Ribbon
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
LT4, LT4P, LTPX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT306HT
- Zoro #
- G423357009
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Length
- 100 ft
- Width
- 3 in
- Core Diameter
- 1 5/8 in
- Label Thickness
- 2.8 mil
Details
- Adhesive Material
- Acrylic
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Minimum Service Temperature
- -40 Degrees F
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Adhesive
- Adhesive
- Product Type
- Continuous Label Stock
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Item
- LabelTac Pro Model High Temp Supply
- Adhesive Properties
- Permanent Adhesive
- Label Material
- Vinyl
- Material Series
- LabelTac High Temp Label Supply
- Maximum Service Temperature
- 320 Degrees F
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Label Color
- Orange
- Label Media Format
- Continuous Roll
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Description
LabelTac Pro Model High Temp Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 100 ft, Width 3 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac High Temp Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.