LabelTac Pro Model High Temp Supply, Red
- Mfr # LT404HT
- Zoro # G423358235
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Printer Series Compatibility
LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
Recommended Ribbon
LabelTac Pro Model Print Ribbon
Adhesive Material
Acrylic
Adhesive Properties
Permanent Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT404HT
- Zoro #
- G423358235
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Core Diameter
- 1 5/8 in
- Label Thickness
- 2.8 mil
- Roll Length
- 100 ft
Details
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Adhesive Material
- Acrylic
- Adhesive Properties
- Permanent Adhesive
- Label Media Format
- Continuous Roll
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Item
- LabelTac Pro Model High Temp Supply
- Minimum Service Temperature
- -40 Degrees F
- Maximum Service Temperature
- 320 Degrees F
- Label Color
- Red
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Adhesive
- Adhesive
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Label Material
- Vinyl
- Material Series
- LabelTac High Temp Label Supply
- Product Type
- Continuous Label Stock
Description
LabelTac Pro Model High Temp Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Red, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac High Temp Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.