Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Pro Model Standard Supply
- Mfr # LT106
- Zoro # G423360412
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Recommended Ribbon
LabelTac Pro Model Print Ribbon
Core Diameter
1 5/8 in
Label Material
Vinyl
Width
1 in
Label Media Format
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT106
- Zoro #
- G423360412
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Core Diameter
- 1 5/8 in
- Width
- 1 in
- Label Thickness
- 2.8 mil
- Roll Length
- 150 ft
Details
- Item
- LabelTac Pro Model Standard Supply
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Label Material
- Vinyl
- Label Media Format
- Continuous Roll
- Minimum Service Temperature
- -40 Degrees F
- Material Series
- LabelTac Standard Label Supply
- Adhesive Material
- Acrylic
- Product Type
- Continuous Label Stock
- Adhesive Properties
- Permanent Adhesive
- Compatible Mfr Part Number
- LT4, LTP4, LTPX
- Label Color
- Orange
- Maximum Service Temperature
- 200 Degrees F
- Adhesive
- Adhesive
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Description
LabelTac Pro Model Standard Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LTP4, LTPX, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 150 ft, Width 1 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Standard Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.