LabelTac Pro Model Standard Supply
- Mfr # LT301
- Zoro # G923352610
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Label Media Format
Continuous Roll
Label Thickness
2.8 mil
Product Type
Continuous Label Stock
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT301
- Zoro #
- G923352610
- UPC #
- -
- Country of Origin
- United States
- Label Media Format
- Continuous Roll
- Product Type
- Continuous Label Stock
- Minimum Service Temperature
- -40 Degrees F
- Maximum Service Temperature
- 200 Degrees F
- Adhesive
- Adhesive
- Label Color
- Yellow
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Material Series
- LabelTac Standard Label Supply
- Adhesive Material
- Acrylic
- Adhesive Properties
- Permanent Adhesive
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Item
- LabelTac Pro Model Standard Supply
- Label Material
- Vinyl
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Compatible Mfr Part Number
- LT4, LTP4, LTPX
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
Dimensions
- Label Thickness
- 2.8 mil
- Width
- 3 in
- Roll Length
- 150 ft
- Core Diameter
- 1 5/8 in
Description
LabelTac Pro Model Standard Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LTP4, LTPX, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 150 ft, Width 3 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Standard Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.