LabelTac Pro Model Standard Supply
- Mfr # LT411
- Zoro # G623359780
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Material Series
LabelTac Standard Label Supply
Product Type
Continuous Label Stock
Label Thickness
2.8 mil
Label Color
Clear
Minimum Service Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT411
- Zoro #
- G623359780
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Thickness
- 2.8 mil
- Width
- 4 in
- Roll Length
- 150 ft
- Core Diameter
- 1 5/8 in
Details
- Material Series
- LabelTac Standard Label Supply
- Product Type
- Continuous Label Stock
- Label Color
- Clear
- Minimum Service Temperature
- -40 Degrees F
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Label Material
- Vinyl
- Adhesive
- Adhesive
- Item
- LabelTac Pro Model Standard Supply
- Compatible Mfr Part Number
- LT4, LTP4, LTPX
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Label Media Format
- Continuous Roll
- Adhesive Material
- Acrylic
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Maximum Service Temperature
- 200 Degrees F
- Adhesive Properties
- Permanent Adhesive
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
Description
LabelTac Pro Model Standard Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LTP4, LTPX, Label Color Clear, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Standard Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.