LabelTac Pro Model Standard Supply
- Mfr # LT104
- Zoro # G823353199
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Label Thickness
2.8 mil
Maximum Service Temperature
200 Degrees F
Printer Series Compatibility
LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
Adhesive
Adhesive
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT104
- Zoro #
- G823353199
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Thickness
- 2.8 mil
- Roll Length
- 150 ft
- Width
- 1 in
- Core Diameter
- 1 5/8 in
Details
- Maximum Service Temperature
- 200 Degrees F
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Adhesive
- Adhesive
- Item
- LabelTac Pro Model Standard Supply
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Adhesive Properties
- Permanent Adhesive
- Label Color
- Red
- Adhesive Material
- Acrylic
- Label Media Format
- Continuous Roll
- Minimum Service Temperature
- -40 Degrees F
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Product Type
- Continuous Label Stock
- Label Material
- Vinyl
- Material Series
- LabelTac Standard Label Supply
- Compatible Mfr Part Number
- LT4, LTP4, LTPX
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Description
LabelTac Pro Model Standard Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LTP4, LTPX, Label Color Red, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 150 ft, Width 1 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Standard Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.