Wall Sign, 18 in Height, 24 in Width, Vinyl and permanent pressure sensitive adhesive

  • Mfr # WS26037-24-PS

  • Zoro # G315078678


product price: $52.99
/ea

Key Features

Width
24 in
Height
18 in
Sign Material
Vinyl and permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS26037-24-PS
Zoro #
G315078678
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in

Details

Item
Wall Sign
Sign Material
Vinyl and permanent pressure sensitive adhesive

Description

Restricted area: Authorized personnel only with Icon wall signs are the perfect way to keep people out of places where they should not be. Many companies use these signs to ensure only those with the proper training and safety equipment will enter an area where there are dangers. This wall sign can limit exposure to construction sites, moving machines, toxic chemicals and much more. Once people see the sign they will know that unless they were given proper approval, they should not go to the area beyond the sign. Peel-and-Stick Permanent Adhesive Wall Sign.


  • Available on 3mm PVC signboard or easy peel-and-stick backing
  • Printed on industrial-grade, long-lasting vinyl
  • UV, water, and chemical resistant
  • Four sign sizes available
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.