Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Sign, 7 in Height, 10 in Width, Vinyl and permanent pressure sensitive adhesive

  • Mfr # WS33233-10-PS

  • Zoro # G515222932


product price: $13.99
/ea

Key Features

Width
10 in
Height
7 in
Sign Material
Vinyl and permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS33233-10-PS
Zoro #
G515222932
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Wall Sign
Sign Material
Vinyl and permanent pressure sensitive adhesive

Description

This Caution: Icy Conditions May Exist - Wall Sign is constructed using durable, industrial-grade materials, and is designed to be easily noticeable from a distance. Our wall signs such as this one, can be mounted anywhere necessary, such as doors, sign posts, windows and more!


  • Available on 3mm PVC signboard or easy peel-and-stick backing
  • Printed on industrial-grade, long-lasting vinyl
  • UV, water, and chemical resistant
  • Four sign sizes available
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.