
Letters, Numbers and Symbols, Adhesive, Black with White Outline, 1 in. h, 256 Characters
Mfr # 098135
Zoro # G308997122
product price:Â $2.59
/eaKey Features
Color
Black/White Outline
Material
Vinyl
Height
1"
Mounting Type
Adhesive
Character Style
Helvetica
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
098135
Zoro #
G308997122
UPC #
39956981354
Country of Origin
China
Dimensions
Height
1"
Details
Item
Letters, Numbers & Symbols
Color
Black/White Outline
Material
Vinyl
Mounting Type
Adhesive
Character Style
Helvetica
Character Type
Numbers; Uppercase Letters; Symbols
Description
No adhesive needed; just peel and stick. Perfect for creating signs, posters and bulletin boards. Adheres to paper, glass, metal, plastic and many other surfaces. Ideal for both indoor and outdoor use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.