Sidewalk Chalk, 4in L x 1in Diameter, Tan, Pink, Teal, Lime, Gray, White, Purple, Orange, 52PK
- Mfr # 1752
- Zoro # G123365946
product price:Â
$
13.65
/pk of 52, $0.26/ea
Key Features
Features
Washable, Non-toxic
Color
Dark Yellow, Light Blue, White, Dark Blue, Tan, Teal, Orange, Purple, Gray, Pink, Lime, Light Yellow
Size
1 in
Overall Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1752
- Zoro #
- G123365946
- UPC #
- 21196017528
- Country of Origin
- China
Dimensions
- Size
- 1 in
- Overall Height
- 4 in
Details
- Features
- Washable, Non-toxic
- Color
- Dark Yellow, Light Blue, White, Dark Blue, Tan, Teal, Orange, Purple, Gray, Pink, Lime, Light Yellow
- Item
- Chalk Stick
Description
Sidewalk Chalk - 4in Length x 1in Diameter - Tan, Pink, Teal, Lime, Gray, White, Purple, Orange, Dark Blue, Light Blue, Dark Yellow,... - Non-toxic, Washable - 52 / Box, 52PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.