Heavy-Duty Chest, Brown, 42 in W x 20 in D x 27-1/2 in H

  • Mfr # 2-653990
  • Zoro # G4277367
product price: 
$
1,127.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
20 in
Color
Brown
Material
Steel
Features
4-Way EZ-Loader Skid Bolsters, Dual Built-In Lid Storage, Site-Vault Security System, Slip-Resistant
Depth
20 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2-653990
Zoro #
G4277367
UPC #
043419957497
Country of Origin
United States

Dimensions

Overall Width
20 in
Depth
20 in
Height
27-1/2 in
Nominal Outside Width
42 in
Nominal Outside Height
28 in
Nominal Outside Depth
20 in
Overall Height
27 1/2 in
Overall Depth
42 in
Overall Height with Lid Open
41 3/4 in
Maximum Padlock Shackle Diameter
3/8 in
Inside Width
19 in
Inside Length
40 in
Inside Height
24 in
Fits Chest Size
4-Way EZ-Loader Skid Bolsters, Dual Built-In Lid Storage, Site-Vault Security System, Slip-Resistant

Details

Color
Brown
Material
Steel
Features
4-Way EZ-Loader Skid Bolsters, Dual Built-In Lid Storage, Site-Vault Security System, Slip-Resistant
Locking System
Padlock
Handle Type
Recessed
Item
Jobsite Box
Number of Drawers
0
Number of Shelves
0
Includes Casters
Casters Not Included
Total Storage Capacity
10.5 cu ft
Compatible Caster Manufacturer Model No.
1-321990
Lid Style
Beveled Edge
Body Finish
Powder Coated
Jobsite Storage Type
Jobsite Box
Body Gauge
16 ga
Series
Jobox
Forklift Compatibility
Compatible with Forklift
Includes Gas Springs
Gas Springs Included
Shell Material
Steel
Wire Color
Brown

Description

The CRESCENT JOBOX - 2-653990 is a heavy-duty chest designed for secure storage of tools and equipment at jobsites. This robust, industrial-grade unit is made from steel, ensuring durability and resistance to wear and tear. With a storage capacity of 10.5 cubic feet, it provides ample room for storing various tools without any internal shelves or drawers.
Key features include:
• Site-Vault(TM) security system: Enhances the safety of stored items by preventing unauthorized access.
• Padlockable Locking System: Allows use of padlocks for additional security.
• Dual built-in lid storage: Provides extra space within the lid area for organizing smaller items.
• 4-way EZ-Loader skid bolsters: Facilitates easy loading onto vehicles or machinery.
• Slip-resistant textured powder finish: Offers improved grip and reduces risk of slippage during handling.
• Steel construction (16 gauge body): Ensures longevity even in harsh conditions typical at worksites.
• Nominal outside dimensions (Width x Height x Depth): 42" x 28" x 20": Gives an idea about its size compatibility with your workspace or transport vehicle.

Ratings & reviews