16 ft Tape Measure, 3/4 in Blade
Mfr # 2035CME
Zoro # G3528016
product price:Â $11.19
/eaKey Features
Blade Length
16 ft
Measurement Type
SAE/Metric
Graduation Marks
Bottom Edge mm to cm, Feet and Decimeters In Red, Top Edge 16ths to Inches
Case Material
ABS Plastic
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2035CME
Zoro #
G3528016
UPC #
037103441997
Country of Origin
Unknown
Dimensions
Blade Length
16 ft
Blade Width
3/4 in
Details
Item
Tape Measure
Measurement Type
SAE/Metric
Graduation Marks
Bottom Edge mm to cm, Feet and Decimeters In Red, Top Edge 16ths to Inches
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
4-Rivet Hook
Case Color
Chrome
Case Type
Closed
Stud Markings
Yes
Blade Color
Yellow
Tape Measure Product Grouping
Tape Measure
Graduation Type
in/ft/mm/cm
Graduations
Bottom Edge mm to cm, Feet and Decimeters In Red, Top Edge 16ths to Inches
Belt Clip
Yes
Features
Quad Hook
Blade Coating
Mylar(R) Polyester
Lock Type
Toggle
Standout
Not Rated
Rewind Type
Automatic
Description
Tape Measure, Features Quad Hook, Case Material ABS Plastic, Tip Style 4-Rivet Hook, Blade Material Steel, Blade Width 3/4 in, Case Color Chrome, Lock Type Toggle, Case Type Closed, Belt Clip Yes, Blade Coating Mylar(R) Polyester, Blade Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.