Shop CRESCENT LUFKIN

Handle, 30 lb, Tension

  • Mfr # 586N

  • Zoro # G812535278


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
13.5 in
Height (In.)
0.75 in
Width (In.)
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
586N
Zoro #
G812535278
UPC #
037103296269
Country of Origin
Mexico

Dimensions

Length (In.)
13.5 in
Height (In.)
0.75 in
Width (In.)
4.25 in

Details

Item
Handle,30 lb,Tension

Description

Handle, 30 lb, Tension

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.