This item is Discontinued.

Crescent Nicholson 14" Flat Single Cut Long Angle Lathe Bastard File 07719NN

14" Flat Single Cut Long Angle Lathe Bastard File (Discontinued)

  • Mfr # 07719NN
  • Zoro # G4221095
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07719NN
Zoro #
G4221095
UPC #
037103334121
Country of Origin
Brazil

Dimensions

Length
14 in
Thickness
1/8 in
File Width
1 3/8 in
File Length without Tang
14 in

Details

Item
Machinists File
Profile Shape
Rectangular
Cut Type
Bastard
Pattern
American
Application
For Lathe Work and Bench Filing Aluminum, Brass and Bronze
Handle Design
None
Recommended Handle
Mfr. No. 21474 Plastic
Finish
Natural
Edges
Safe Edge
Number of Pieces
1
File Body Finish
Natural
File Coarseness
Bastard Cut
File Type
Machinists File
Taper
Regular Taper
Manufacturers Part Number for File Handle
21474 Plastic
Includes Handle
No
Edge Cut Style
Safe
File Style
American Pattern File
Rigidity
Rigid
Material Applications
Iron, Mild Steel, Plastics, Wood
Number of Cut Edges
2
Face Cut Style
Single-Cut
Shape
Triangular

Description

If you are looking for a quality long angle file, the Crescent Nicholson 07719NN 14" Flat Single Cut Long Angle Lathe Bastard File is an excellent choice. The file is suitable for use on lathes and in bench filing aluminum, brass and bronze. It has a length of 14 in., a rectangular profile shape and a natural finish. This single cut bastard file has an American pattern with a safe edge. The recommended handle is Mfr. No. 21474 Plastic from Crescent Nicholson Company Incorporated, which comes complete with this product. The Crescent Nicholson 14" Long Angle Bastard File is the right tool to add to your collection if you want high quality results on metal surfaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.