This item is Discontinued.

Crescent Nicholson 4" 0 Cut Flat Pillar File 39861N

4" 0 Cut Flat Pillar File (Discontinued)

  • Mfr # 39861N
  • Zoro # G0581080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39861N
Zoro #
G0581080
UPC #
037103242099
Country of Origin
Switzerland

Dimensions

Thickness
1/8 in
File Width
3/8 in
File Length without Tang
4 in

Details

Item
Pillar File
Profile Shape
Rectangular
Material Applications
Iron, Mild Steel, Plastics, Wood
File Body Finish
Natural
Taper
Regular Taper
Includes Handle
No
Number of Cut Edges
4
Face Cut Style
Double-Cut
File Style
Swiss Pattern File
Edge Cut Style
Safe
File Type
Pillar File
File Coarseness
Second Cut
Rigidity
Rigid
Finish Number
0

Description

Pillar File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Second Cut, File Style Swiss Pattern File, File Type Pillar File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 4 in, Thickness 1/8 in, File Width 3/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Finish Number 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.