This item is Discontinued.

Crescent Nicholson 4" 0 Cut Round File 40580N

4" 0 Cut Round File (Discontinued)

  • Mfr # 40580N
  • Zoro # G0884987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40580N
Zoro #
G0884987
UPC #
037103242334
Country of Origin
Switzerland

Dimensions

Thickness
15/64 in
File Diameter
1/8 in
File Length without Tang
4 in

Details

Item
Needle File
Profile Shape
Round
Material Applications
Iron, Mild Steel, Plastics, Wood
Taper
Tapered Slightly Towards Point
Number of Cut Edges
4
File Body Finish
Natural
File Style
Swiss Pattern File
Face Cut Style
Double-Cut
Rigidity
Rigid
File Type
Needle File
File Coarseness
Smooth Cut
Edge Cut Style
Safe
Includes Handle
No

Description

Needle File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 4 in, Thickness 15/64 in, File Diameter 1/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.