This item is Discontinued.

Crescent Nicholson 6" 0 Cut Extra Narrow Pillar File 40248N

6" 0 Cut Extra Narrow Pillar File (Discontinued)

  • Mfr # 40248N
  • Zoro # G0885039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40248N
Zoro #
G0885039
UPC #
037103242280
Country of Origin
Switzerland

Dimensions

Thickness
21/64 in
File Length without Tang
6 in
File Width
3/16 in

Details

Item
Pillar File
Profile Shape
Pillar
Edge Cut Style
Safe
File Type
Pillar File
Material Applications
Iron, Mild Steel, Plastics, Wood
Includes Handle
No
Finish Number
0
Face Cut Style
Double-Cut
File Coarseness
Second Cut
File Body Finish
Natural
File Style
Swiss Pattern File
Rigidity
Rigid
Number of Cut Edges
2
Taper
Regular Taper

Description

Pillar File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Second Cut, File Style Swiss Pattern File, File Type Pillar File, Profile Shape Pillar, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 21/64 in, File Width 3/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Finish Number 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.