This item is Discontinued.

Crescent Nicholson 6" 2 Cut Extra Narrow Pillar File 40260N

6" 2 Cut Extra Narrow Pillar File (Discontinued)

  • Mfr # 40260N
  • Zoro # G0885011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40260N
Zoro #
G0885011
UPC #
037103242303
Country of Origin
Switzerland

Dimensions

Thickness
1/4 in
File Width
3/16 in
File Length without Tang
6 in

Details

Item
Pillar File
Profile Shape
Pillar
File Body Finish
Natural
File Type
Pillar File
Edge Cut Style
Safe
Number of Cut Edges
2
Face Cut Style
Double-Cut
Finish Number
2
File Style
Swiss Pattern File
File Coarseness
Second Cut
Taper
Regular Taper
Material Applications
Iron, Mild Steel, Plastics, Wood
Rigidity
Rigid
Includes Handle
No

Description

Pillar File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Second Cut, File Style Swiss Pattern File, File Type Pillar File, Profile Shape Pillar, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 1/4 in, File Width 3/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Finish Number 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.