Shop All Hand Files and Rasps
Crescent Nicholson
8" Triangle Single Cut Extra Slim Taper File - Boxed
Mfr # 14729NN
Zoro # G3526315
original price:
$10.29
5% off
Sold in multiples of 12 for $116.28
$116.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Thickness 9/32 in
- Rigidity Rigid
- File Type Machinists File
- Number of Cut Edges 3
Product Information
- Brand Crescent Nicholson
- MFR # 14729NN
- Zoro # G3526315
- UPC # 037103335111
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
File Length without Tang | 8 in |
File Width | 7/16 in |
Details
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 9/32 in, File Width 7/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Pc Detent Pin (4536-6)
- ZORO SELECT Ball Lock Pin, L-Handle, 7/16" Pin Dia. (LBL-SS7146)
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49404)
- BURNDY Type U Crimping Die, Green (U11T1)
- CRESCENT NICHOLSON 8" Flat Double Cut Smooth File - Carded (03633NN)
- CRESCENT NICHOLSON 12" Mill Single Cut Smooth File (08799NN)
- CRESCENT NICHOLSON 6" Square Double Cut Bastard File (12967)
- CRESCENT NICHOLSON 8" Flat Double Cut Bastard File with Ergonomic Handle - Carded (21748HNN)
- CRESCENT NICHOLSON 12" Mill Single Cut Second File (08768NN)
- CRESCENT NICHOLSON 10" Mill Single Cut Bastard File with Ergonomic Handle (21701HNN)
- STRAUSS Escapement File, Swiss, Round, Smooth (MI8621D91)
- Crescent Nicholson Hand Files and Rasps