Zoro Homepage

File, 6In, Three Square Smooth, Dbl Cut, Bx

  • Mfr # 15991NNN

  • Zoro # G512529935


product price: $15.95
/ea
Sold in multiples of 12 for $191.40

Key Features

Length
8.27 in
Material
Steel
Width
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15991NNN
Zoro #
G512529935
UPC #
-
Country of Origin
India

Dimensions

Length
8.27 in
Width
0.47 in

Details

Item
File,6in,Three Square Smooth,Dbl Cut,Bx
Material
Steel

Description

File,6in,Three Square Smooth,Dbl Cut,Bx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.