Shop All Hand Files and Rasps
Crescent Nicholson
Nicholson Chainsaw File
Mfr # 02229B
Zoro # G8631212
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Round
- Length 8 in
Product Information
- Brand Crescent Nicholson
- MFR # 02229B
- Zoro # G8631212
- UPC # 37103232960
- Country of Origin Brazil
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Details
Description
The Crescent Nicholson round knurl-cut chainsaw file with a set of 3 round chainsaw files is perfect for more aggressive sharpening. Proper chainsaw sharpening procedure is important; first, secure the chain with adequate tension to hold the cutters in place during filing. Then file from the inside of the cutter to the outside, doing first the left-hand cutters and then the right-hand. Sharpen the teeth of your chainsaw's chain at an angle between 20° and 45° degrees.
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
- MILWAUKEE TOOL SHOCKWAVE 2.36" Magnetic Bit Tip Holder w/Impact Phil #2 Insert Bits, 25PK (48-32-5009)
- TEKTON 23 mm Angle Head Open End Wrench (WAE84023)
- DIABLO Hook and Lock 5 in. L X 5 in. W Ceramic Blend Assorted Drywall ROS Disk (DCD050ASTH50G)
- KO-KEN SlidingT Handle 300mm 1/2 Sq. Drive (4785)
- CRESCENT NICHOLSON 5 Piece 6", 8" & 10" Anniversary File Set with Ergonomic Handles (22150HIN)
- CRESCENT NICHOLSON FILE5-1/4""TUNGSTEN POINT (02375NN)
- CRESCENT NICHOLSON 10" Mill Single Cut Bastard File with Ergonomic Handle (21701HNN)
- CRESCENT NICHOLSON 6" Knife Double/Single Cut Smooth File with Safe Back (06867N)
- CRESCENT NICHOLSON FILE 6""XSLIM TAPER CARD (21873NN)
- CRESCENT NICHOLSON 4" Mill Single Cut Smooth File (08306NN)
- WESTWARD General Purpose File Set, Ergonomic, 3 PC (1NFK6)
- Crescent Nicholson Hand Files and Rasps