1 in Dr. 51mm Deep Impact Socket
- Mfr # 849551
- Zoro # G025062189
product price:Â
$
78.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849551
- Zoro #
- G025062189
- UPC #
- 193016192538
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 51mm 1 Inch Drive Chrome Molybdenum Heavy Duty - 849551 Impact Socket Built for high-torque impact work, this 51mm deep impact socket uses a 6-point profile to seat securely on fasteners while helping reduce rounding. The 1 in drive size and 100mm overall length support access to deeper, harder-to-reach fasteners where standard-length sockets may fall short. Constructed from Chromium Molybdenum Alloy Steel, it is designed for strength and durability with anti-corrosive properties. Heat treatment through oil quenching, combined with a matte black oxide coating, provides a tough exterior and a strong inner core suited to long-term professional use. Key Benefits 51mm 6-point design improves fastener grip and torque transfer under impact loads. 1 in drive size fits compatible impact wrenches and heavy-duty drive tools. Deep length of 100mm reaches recessed fasteners more easily than standard sockets. Chrome molybdenum alloy steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment supports a durable exterior with a strong inner core. Matte black oxide finish helps protect the socket surface during demanding work. Stamped size markings provide quick, permanent identification for faster tool selection. Designed and made for professional technicians, it is built to hold up under repeated heavy use while keeping identification and fitment straightforward on the job.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.