Shop CREST HEALTHCARE
See all product information
Create Account
Communication Cable for Stryker beds
- Mfr # 109504QD
- Zoro # G423559168
product price:Â
$
97.29
/ea
Key Features
Overall Width
8 ft
Material
ABS Plastic
Standards
FDA Listed
Product Type
Bed Communication Cable
Compatible Product Type
Stryker Beds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 109504QD
- Zoro #
- G423559168
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Communication Cable for Stryker beds
- Material
- ABS Plastic
- Standards
- FDA Listed
- Product Type
- Bed Communication Cable
- Compatible Product Type
- Stryker Beds
- Color
- Brown
- Shell Material
- ABS Plastic
- Wire Color
- Brown
Dimensions
- Overall Width
- 8 ft
Description
Communication Cable for Stryker beds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.