Shop CREST HEALTHCARE
See all product information
Create Account
Backlit Pillow
- Mfr # ET5401EXAKBBXXZN1
- Zoro # G823558952
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Controller Width
3 3/16 in
Standards
ETL Listed, FDA Listed, RoHS Compliant, UL 1069
Cable Length
8 ft
Color
White
Current
0.1 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET5401EXAKBBXXZN1
- Zoro #
- G823558952
- UPC #
- -
- Country of Origin
- United States
- Item
- Backlit Pillow Speaker for Hillrom Voalte
- Standards
- ETL Listed, FDA Listed, RoHS Compliant, UL 1069
- Color
- White
- Current
- 0.1 A
- Product Type
- Pillow Speaker
- Features
- Volume, Nurse, TV, 10-Key, 2 Lights, Pain, Toilet
- Voltage
- 30V DC
- Wire Color
- White
Dimensions
- Controller Width
- 3 3/16 in
- Cable Length
- 8 ft
- Controller Height
- 9 3/8 in
- Fits Chest Size
- Volume, Nurse, TV, 10-Key, 2 Lights, Pain, Toilet
Description
Backlit Pillow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.