Shop CREST HEALTHCARE
See all product information
Create Account
Communication Cable for Stryker beds
- Mfr # 109539CABLE
- Zoro # G623558480
product price:Â
$
84.99
/ea
Key Features
Overall Width
8 ft
Product Type
Bed Communication Cable
Includes
Screws
Material
ABS Plastic
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 109539CABLE
- Zoro #
- G623558480
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Communication Cable for Stryker beds
- Product Type
- Bed Communication Cable
- Includes
- Screws
- Material
- ABS Plastic
- Color
- Brown
- Compatible Product Type
- Stryker Beds
- Shell Material
- ABS Plastic
- Wire Color
- Brown
Dimensions
- Overall Width
- 8 ft
Description
Communication Cable for Stryker beds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.