Cleanable Call Cord, 1/4"

  • Mfr # 8900DW-10

  • Zoro # G323559701


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Product Type
Call Cord
Color
White
End Connection Size
1/4 in
Standards
FDA Listed
Cable Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8900DW-10
Zoro #
G323559701
UPC #
-
Country of Origin
United States

Dimensions

End Connection Size
1/4 in
Cable Length
10 ft

Details

Item
Cleanable Call Cord, 1/4"
Product Type
Call Cord
Color
White
Standards
FDA Listed

Description

Cleanable Call Cord, 1/4"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.