Geriatric Call Cord, 1/4"

  • Mfr # 118844C-15

  • Zoro # G723560017


product price:  $74.29
/ea

Key Features

Cable Length
15 ft
Color
Gray
Standards
FDA Listed
Product Type
Call Cord
End Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118844C-15
Zoro #
G723560017
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
15 ft
End Connection Size
1/4 in

Details

Item
Geriatric Call Cord, 1/4"
Color
Gray
Standards
FDA Listed
Product Type
Call Cord
Includes
Security Clip

Description

Geriatric Call Cord, 1/4"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.