Communication Cable for Hillrom beds
- Mfr # 109534CABLE
- Zoro # G123558782
product price:Â
$
83.49
/ea
Key Features
Includes
Screws
Overall Width
8 ft
Color
Brown
Product Type
Bed Communication Cable
Compatible Product Type
Hillrom Beds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 109534CABLE
- Zoro #
- G123558782
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Communication Cable for Hillrom beds
- Includes
- Screws
- Color
- Brown
- Product Type
- Bed Communication Cable
- Compatible Product Type
- Hillrom Beds
- Material
- ABS Plastic
- Shell Material
- ABS Plastic
- Wire Color
- Brown
Dimensions
- Overall Width
- 8 ft
Description
Communication Cable for Hillrom beds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.