Pillow Speaker, 8 ft Cable L
- Mfr # ET0401EDABA014ZE1
- Zoro # G723558649
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Current
100 mA
Controller Width
3 3/16 in
Product Type
Pillow Speaker
Voltage
30V DC
Controller Height
9 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET0401EDABA014ZE1
- Zoro #
- G723558649
- UPC #
- -
- Country of Origin
- United States
- Item
- Pillow Speaker for Rauland Resp III+, IV, 4000
- Current
- 100 mA
- Product Type
- Pillow Speaker
- Voltage
- 30V DC
- Standards
- ETL Listed, FDA Listed, RoHS Compliant, UL 1069
- Color
- White
- Features
- Volume, Nurse, TV, 10-Key with DVD
- Wire Color
- White
Dimensions
- Controller Width
- 3 3/16 in
- Controller Height
- 9 3/8 in
- Cable Length
- 8 ft
- Fits Chest Size
- Volume, Nurse, TV, 10-Key with DVD
Description
Pillow Speaker,8 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.