Pillow Speaker, 8 ft Cable L
- Mfr # EN0401EEAEA014AE1
- Zoro # G523559273
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Voltage
30V DC
Cable Length
8 ft
Controller Height
9 3/8 in
Controller Width
3 3/16 in
Standards
ETL Listed, FDA Listed, RoHS Compliant, UL 1069
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN0401EEAEA014AE1
- Zoro #
- G523559273
- UPC #
- -
- Country of Origin
- United States
- Item
- Pillow Speaker for Rauland Resp III+, IV, 4000
- Voltage
- 30V DC
- Standards
- ETL Listed, FDA Listed, RoHS Compliant, UL 1069
- Product Type
- Pillow Speaker
- Color
- White
- Current
- 100 mA
- Features
- Volume, Nurse, TV, 2 Lights, Channel Up/Down
- Wire Color
- White
Dimensions
- Cable Length
- 8 ft
- Controller Height
- 9 3/8 in
- Controller Width
- 3 3/16 in
- Fits Chest Size
- Volume, Nurse, TV, 2 Lights, Channel Up/Down
Description
Pillow Speaker,8 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.