Shop CREST HEALTHCARE
See all product information
Create Account
Pillow Speaker, 1/4" 2-conductor
- Mfr # ET4401EXABA600ZE1
- Zoro # G523558115
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Voltage
30V DC
Standards
ETL Listed, FDA Listed, RoHS Compliant, UL 1069
Controller Width
3 3/16 in
Current
100 mA
Product Type
Pillow Speaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET4401EXABA600ZE1
- Zoro #
- G523558115
- UPC #
- -
- Country of Origin
- United States
- Item
- Pillow Speaker, 1/4" 2-conductor
- Voltage
- 30V DC
- Standards
- ETL Listed, FDA Listed, RoHS Compliant, UL 1069
- Current
- 100 mA
- Product Type
- Pillow Speaker
- Features
- Nurse, TV, Volume, 10-Key
- Color
- White
- Wire Color
- White
Dimensions
- Controller Width
- 3 3/16 in
- Controller Height
- 9 3/8 in
- Cable Length
- 8 ft
- End Connection Size
- 1/4 in
- Fits Chest Size
- Nurse, TV, Volume, 10-Key
Description
Pillow Speaker, 1/4" 2-conductor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.