Corridor Light, White
- Mfr # 8805C
- Zoro # G323559015
product price:Â
$
42.15
/ea
Key Features
Material
ABS Plastic, Stainless Steel
Standards
N/A - none
Compatible Product Type
1-Gang Back Box
Voltage
24V
Overall Height
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8805C
- Zoro #
- G323559015
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 4 1/2 in
- Overall Depth
- 3 1/4 in
- Overall Width
- 2 3/4 in
Details
- Item
- Corridor Light, for Jeron Series 8800
- Material
- ABS Plastic, Stainless Steel
- Standards
- N/A - none
- Compatible Product Type
- 1-Gang Back Box
- Voltage
- 24V
- Product Type
- Corridor Light
- Color
- White
- Shell Material
- ABS Plastic, Stainless Steel
- Wire Color
- White
Description
Corridor Light,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.