Shop CREST HEALTHCARE
See all product information
Create Account
Durable Call Cord, 7 ft Cable L
- Mfr # 9918W-7
- Zoro # G823558556
product price:Â
$
51.35
/ea
Key Features
Standards
ETL Listed, FDA Listed
Cable Length
7 ft
Product Type
Call Cord
Color
White
Wire Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9918W-7
- Zoro #
- G823558556
- UPC #
- -
- Country of Origin
- China
- Item
- Durable Call Cord for Dukane ProCare 6000
- Standards
- ETL Listed, FDA Listed
- Product Type
- Call Cord
- Color
- White
- Wire Color
- White
Dimensions
- Cable Length
- 7 ft
Description
Durable Call Cord,7 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.