Economical Call Cord, 1/4"
Mfr # 7700B-10
Zoro # G623558466
product price:Â $28.45
/eaKey Features
Standards
FDA Listed, RoHS2 Compliant
Cable Length
10 ft
End Connection Size
1/4 in
Product Type
Call Cord
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7700B-10
Zoro #
G623558466
UPC #
-
Country of Origin
Viet Nam
Dimensions
Cable Length
10 ft
End Connection Size
1/4 in
Details
Item
Economical Call Cord, 1/4"
Color
Brown
Standards
FDA Listed, RoHS2 Compliant
Product Type
Call Cord
Description
Economical Call Cord, 1/4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.